

€90.09/ pieceexcl. VAT
€109.01incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | R 95 |
Type | Wheel Set |
Tread material | Rubber |
Diameter | 125 mm |
Bearing | Ball bearing |
With brake | Yes |
Type | Wheel Set |