

€307.23/ pieceexcl. VAT
€371.75incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | TCS |
Type | Quick Release Socket Set |
Set version | 1 QuickRelease T-handle 1/2" No. 506QR: L. 300 mm4 QuickRelease extensions 1/2" No. 509QR: L. 52; 130; 255 (2x) mm1 QuickRelease universal joint 1/2" No. 510QR: L. 80 mm1 QuickRelease fine-tooth ratchet 1/2" No. 512QR N80: L. 265.5 mm |
Total number of tools | 9 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 2.364 kg |
Height | 40 mm |
Length | 350 mm |
Width | 175 mm |