

€450.45/ pieceexcl. VAT
€545.04incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | TCS |
Type | Pliers Set |
Set version | 1 combination pliers No. 6700: L. 180 mm1 telephone pliers No. 6730: L. 200 mm2 circlip pliers No. 6543, 6545: J2; A21 water pump pliers No. 6551: L. 240 mm1 wire twisting pliers No. 6575: L. 230 mm1 heavy-duty side cutters No. 6721: L. 160 mm |
Total number of tools | 7 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 1.655 kg |
Type | Pliers Set |
Height | 30 mm |
Length | 260 mm |
Width | 460 mm |
Number of pliers | 6 |