STAHLWILLE

STAHLWILLE Plastic hammer - 50mm

  • ERIKS:23781225
  • Manufacturer:4018754041343
Image 1
With interchangeable heads of impact resisting cellulose acetate and ash handles.
Save to list

€41.97/ pieceexcl. VAT

€50.78incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Weight
873 g
Diameter
50 mm
Length
340 mm
Material stick
Ash