STAHLWILLE

STAHLWILLE Plastic hammer - 40mm

  • ERIKS:23781224
  • Manufacturer:4018754041336
Image 1
With interchangeable heads of impact resisting cellulose acetate and ash handles.
Save to list

€27.49/ pieceexcl. VAT

€33.26incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Weight
545 g
Diameter
40 mm
Length
320 mm
Material stick
Ash