STAHLWILLE

STAHLWILLE Plastic hammer - 35mm

  • ERIKS:23781223
  • Manufacturer:4018754041329
Image 1
With interchangeable heads of impact resisting cellulose acetate and ash handles.
Save to list

€22.87/ pieceexcl. VAT

€27.67incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Weight
376 g
Diameter
35 mm
Length
290 mm
Material stick
Ash