STAHLWILLE

STAHLWILLE Plastic hammer - 32mm

  • ERIKS:23781222
  • Manufacturer:4018754041312
Image 1
With interchangeable heads of impact resisting cellulose acetate and ash handles.
Save to list

€19.02/ pieceexcl. VAT

€23.01incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Weight
320 g
Diameter
32 mm
Length
280 mm
Material stick
Ash