STAHLWILLE

STAHLWILLE Plastic hammer 10955-27

  • ERIKS:23781221
  • Manufacturer:4018754041305
Image 1
With interchangeable heads of impact resisting cellulose acetate and ash handles.
Save to list

€14.40/ pieceexcl. VAT

€17.42incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Weight
225 g
Diameter
27 mm
Length
265 mm
Material stick
Ash