Products
Brands
About Eriks
Customer service
BE - English
Home
Pipe wrench heavy-duty 10"
STAHLWILLE Pipe wrench heavy-duty 10"
ERIKS:
23781011
Manufacturer:
4018754092833
US-standard GGG-W-651 Type II, category A.
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 18/11/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Brand
STAHLWILLE
Chucking range
49 mm
Length
250 mm
See all variants
Log in