






€96.64/ pieceexcl. VAT
€116.93incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 14100 |
Type | Pipe Cutter |
Type of article | Pipe cutter |
Tube diameter | from 3 to 35 mm |
Tube diameter | 3 to 35 |
Weight | 356 g |
Cutting system | Cutting wheel |
Number of cutting wheels | 1 |
Tube diameter | from 0.125 to 1.375 in |
Max. wall thickness | 2.5 mm |
Suitable for cast iron pipe | No |
Suitable for multi-layer composite pipes | No |
Length | 160 mm |
With inner tube deburrer | Yes |
With quick adjustment | No |
Telescopic | No |
Cutting blade exchangeable | Yes |
Cutting wheel exchangable | Yes |