STAHLWILLE

STAHLWILLE Pin punch 109/8

  • ERIKS:23781191
  • Manufacturer:4018754040841
Image 1
Without guide bush.
Save to list

€10.09/ pieceexcl. VAT

€12.21incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Type
Parallel pin punches
Diameter tip
5.9 mm
Length
103 mm
Diameter
10 mm
Weight
47 g