STAHLWILLE

STAHLWILLE Pin punch 109/7

  • ERIKS:23781190
  • Manufacturer:4018754040834
Image 1
With guide bush.
Save to list

€12.40/ pieceexcl. VAT

€15.00incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Type
Parallel pin punches
Diameter tip
3.9 mm
Length
100 mm
Diameter
9 mm
Weight
27 g