STAHLWILLE

STAHLWILLE Pin punch 109/4

  • ERIKS:23781187
  • Manufacturer:4018754040803
Image 1
With guide bush.
Save to list

€12.40/ pieceexcl. VAT

€15.00incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Type
Parallel pin punches
Diameter tip
2.4 mm
Length
95 mm
Diameter
7 mm
Weight
18 g