STAHLWILLE

STAHLWILLE Pin punch 109/3

  • ERIKS:23781186
  • Manufacturer:4018754040797
Image 1
With guide bush.
Save to list

€12.40/ pieceexcl. VAT

€15.00incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Type
Parallel pin punches
Diameter tip
1.8 mm
Length
86 mm
Diameter
6 mm
Weight
12 g