STAHLWILLE

STAHLWILLE Pin punch 109/2

  • ERIKS:23781185
  • Manufacturer:4018754040780
Image 1
With guide bush.
Save to list
Not available in webshop
Estimated delivery date - 13/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Type
Parallel pin punches
Diameter tip
1.4 mm
Length
82 mm
Diameter
5.5 mm
Weight
12 g