STAHLWILLE

STAHLWILLE Pin punch 109/1

  • ERIKS:23781184
  • Manufacturer:4018754040773
Image 1
With guide bush.
Save to list

€12.94/ pieceexcl. VAT

€15.66incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Type
Parallel pin punches
Diameter tip
0.9 mm
Length
80 mm
Diameter
5 mm
Weight
7 g