

€374.22/ pieceexcl. VAT
€452.81incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | TCS |
Type | Parallel pin punches |
Set version | 2 flat chisels No. 102: W. 23; 23; L. 200; 300 mm1 cross-cut chisel No. 103: W. 17; L. 150 mm1 centre punch No. 105: Ø 10 mm5 pin punches No. 108: Ø 3; 4; 5; 6; 8 mm2 engineer's hammers No. 10961: 500; 800 g1 dead blow hammer No. 10959: Ø 40 mm1 gasket s |
Total number of tools | 13 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 4.452 kg |
Type | Parallel pin punches |
Height | 40 mm |
Length | 350 mm |
Width | 530 mm |
Number of chisels and punches | 9 |
Number of hammers | 3 |