

€65.00/ pieceexcl. VAT
€78.65incl. VAT
9 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 108/6 |
Type | Pin Punch Set |
With case/bag | Yes |
With tool | Yes |
Punch sizes | from 2.5 to 8 mm |