




€50.82/ pieceexcl. VAT
€61.49incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 733a/10 |
Type | Open Ring Insert Tool |
Wrench width | 11/16 in |
Connection size | 9 x 12 in |
Outer Diameter | 33 mm |
VDE tested | No |
Double hex insert | Yes |
Low spark model | No |
Weight | 48 g |
Model | Inch |