




€50.82/ pieceexcl. VAT
€61.49incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 733/10 |
Type | Open Ring Insert Tool |
Wrench width | 21 mm |
Connection size | 9 x 12 in |
Outer Diameter | 38.5 mm |
Double hex insert | Yes |
Weight | 88 g |
Model | Metric |
Surface protection | Special Chromium over Nickel plating |