




€330.33/ pieceexcl. VAT
€399.70incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 4204 |
Type | Open-Ended Striking Wrench |
Model | Metric |
Wrench width | 90 mm |
Length | 445 mm |
Low spark model | No |
Material | Special Steel |
Weight | 7390 g |