STAHLWILLE

STAHLWILLE Open-Ended Striking Wrench, 4204 Series, Special Steel, 375 mm LG, 70 mm WD

  • ERIKS:23780038
  • Manufacturer:4018754023752
Image 1
Image 2
Image 1
Image 2
DIN 133, Special Tool Steel, grey finish.
Save to list
Not available in webshop
Estimated delivery date - 25/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Series
4204
Type
Open-Ended Striking Wrench
Model
Metric
Wrench width
70 mm
Length
375 mm
Low spark model
No
Material
Special Steel
Weight
4573 g