




€54.50/ pieceexcl. VAT
€65.94incl. VAT
14 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 4204 |
Type | Open-Ended Striking Wrench |
Model | Metric |
Wrench width | 36 mm |
Length | 215 mm |
Low spark model | No |
Material | Special Steel |
Weight | 698 g |