




€43.00/ pieceexcl. VAT
€52.03incl. VAT
13 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 4204 |
Type | Open-Ended Striking Wrench |
Model | Metric |
Wrench width | 30 mm |
Length | 190 mm |
Low spark model | No |
Material | Special Steel |
Weight | 451 g |