




€40.50/ pieceexcl. VAT
€49.01incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 4204 |
Type | Open-Ended Striking Wrench |
Model | Metric |
Wrench width | 27 mm |
Length | 180 mm |
Low spark model | No |
Material | Special Steel |
Weight | 321 g |