






€204.82/ pieceexcl. VAT
€247.83incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 4004 |
Type | Open-Ended Spanner |
Model | Metric |
Single wrench model | Yes |
Wrench width | 90 mm |
Length | 690 mm |
Material | Special Steel |
Weight | 3570 g |
Wrench size small | 90 mm |