






€88.55/ pieceexcl. VAT
€107.15incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 4004 |
Type | Open-Ended Spanner |
Model | Metric |
Single wrench model | Yes |
Wrench width | 70 mm |
Length | 572 mm |
Material | Special Steel |
Weight | 2425 g |
Wrench size small | 70 mm |
Thickness | 20 |