






€46.97/ pieceexcl. VAT
€56.83incl. VAT
8 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 4004 |
Type | Open-Ended Spanner |
Model | Metric |
Single wrench model | Yes |
Wrench width | 55 mm |
Length | 457 mm |
Material | Special Steel |
Weight | 1267 g |
Wrench size small | 55 mm |