






€43.51/ pieceexcl. VAT
€52.65incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 4004 |
Type | Open-Ended Spanner |
Model | Metric |
Single wrench model | Yes |
Wrench width | 50 mm |
Length | 412 mm |
Material | Special Steel |
Weight | 1003 g |
Wrench size small | 50 mm |