






€27.10/ pieceexcl. VAT
€32.79incl. VAT
17 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 4004 |
Type | Open-Ended Spanner |
Model | Metric |
Single wrench model | Yes |
Wrench width | 36 mm |
Length | 300 mm |
Material | Special Steel |
Weight | 421 g |
Wrench size small | 36 mm |