






€15.25/ pieceexcl. VAT
€18.45incl. VAT
18 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 4004 |
Type | Open-Ended Spanner |
Model | Metric |
Single wrench model | Yes |
Wrench width | 32 mm |
Length | 273 mm |
Material | Special Steel |
Weight | 315 g |
Wrench size small | 32 mm |
Thickness | 11.8 |