






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 4004 |
Type | Open-Ended Spanner |
Model | Metric |
Single wrench model | Yes |
Wrench width | 30 mm |
Length | 261 mm |
Material | Special Steel |
Weight | 268 g |
Wrench size small | 30 mm |
Thickness | 10.8 |