




€45.00/ pieceexcl. VAT
€54.45incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 4204 |
Type | Open-Ended Striking Wrench |
Model | Metric |
Wrench width | 32 mm |
Length | 190 mm |
Low spark model | No |
Material | Special Steel |
Weight | 395 g |