

Design: Made of chromium-vanadium steel, chrome-plated.
€74.77/ pieceexcl. VAT
€90.47incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 731 |
Type | Open-Ended Shell Tool |
Single wrench model | No |
Wrench width | 27 mm |
VDE tested | No |
Low spark model | No |