




€242.55/ pieceexcl. VAT
€293.49incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 731/80 |
Type | Open-Ended Shell Tool |
Wrench width | 36 mm |
Connection size | 24.5 x 28 in |
Outer Diameter | 74 mm |
VDE tested | No |
Double hex insert | No |
Low spark model | No |
Weight | 620 g |
Model | Metric |