STAHLWILLE

STAHLWILLE Open-Ended Shell Tool, 731/100 Series, 60 mm Size

  • ERIKS:14048141
  • Manufacturer:4018754238743
Image 1
Image 2
Image 1
Image 2
Plug-in/interchangeable open ended wrench

Design: Made of chromium-vanadium steel, chrome-plated.

Save to list

€123.03/ pieceexcl. VAT

€148.87incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Series
731/100
Type
Open-Ended Shell Tool
Model
Metric
Single wrench model
No
Wrench width
60 mm
VDE tested
No
Low spark model
No