STAHLWILLE

STAHLWILLE Open-Ended Shell Tool, 731/100 Series, 55 mm Size

  • ERIKS:13590857
  • Manufacturer:4018754238736
Image 1
Plug-in/interchangeable open ended wrench

Design: Made of chromium-vanadium steel, chrome-plated.

Save to list

€197.50/ pieceexcl. VAT

€238.98incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Series
731/100
Type
Open-Ended Shell Tool
Model
Metric
Single wrench model
Yes
Wrench width
55 mm
VDE tested
No
Low spark model
No