STAHLWILLE

STAHLWILLE Open-Ended Shell Tool, 731/100 Series, 41 mm Size

  • ERIKS:13590833
  • Manufacturer:4018754238705
Image 1
Plug-in/interchangeable open ended wrench

Design: Made of chromium-vanadium steel, chrome-plated.

Save to list

€185.50/ pieceexcl. VAT

€224.46incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Series
731/100
Type
Open-Ended Shell Tool
Model
Metric
Single wrench model
Yes
Wrench width
41 mm
VDE tested
No
Low spark model
No