




Design: Made of chromium-vanadium steel, chrome-plated.
€77.65/ pieceexcl. VAT
€93.96incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 731/100 |
Type | Open-Ended Shell Tool |
Model | Metric |
Single wrench model | No |
Wrench width | 30 mm |
VDE tested | No |
Low spark model | No |
Weight | 690 g |
Thickness | 15 |