




€247.17/ pieceexcl. VAT
€299.08incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 731/80 |
Type | Open-Ended Shell Tool |
Wrench width | 46 mm |
Connection size | 24.5 x 28 in |
Outer Diameter | 94 mm |
VDE tested | No |
Double hex insert | No |
Low spark model | No |
Weight | 867 g |
Model | Metric |