




€42.74/ pieceexcl. VAT
€51.72incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 731a/10 |
Type | Open-Ended Insert Tool |
Wrench width | 9/16 in |
Connection size | 9 x 12 in |
Outer Diameter | 35 mm |
VDE tested | No |
Double hex insert | No |
Low spark model | No |
Weight | 49 g |
Model | Inch |