




Design: Made of chromium-vanadium steel, chrome-plated.
€68.92/ pieceexcl. VAT
€83.39incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 731/40 |
Type | Open-Ended Insert Tool |
Wrench width | 36 mm |
Connection size | 14 x 18 in |
Outer Diameter | 74 mm |
VDE tested | No |
Double hex insert | No |
Low spark model | No |
Weight | 275 g |
Model | Metric |