




Design: Made of chromium-vanadium steel, chrome-plated.
€47.74/ pieceexcl. VAT
€57.77incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 731/40 |
Type | Open-Ended Insert Tool |
Wrench width | 14 mm |
Connection size | 14 x 18 in |
Outer Diameter | 35 mm |
VDE tested | No |
Double hex insert | No |
Low spark model | No |
Weight | 129 g |
Model | Metric |