




Design: Made of chromium-vanadium steel, chrome-plated.
€41.58/ pieceexcl. VAT
€50.31incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 731/10 |
Type | Open-Ended Insert Tool |
Wrench width | 18 mm |
Connection size | 9 x 12 in |
Outer Diameter | 42 mm |
VDE tested | No |
Double hex insert | No |
Low spark model | No |
Weight | 71 g |
Model | Metric |