




Design: Made of chromium-vanadium steel, chrome-plated.
€40.81/ pieceexcl. VAT
€49.38incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 731/10 |
Type | Open-Ended Insert Tool |
Wrench width | 13 mm |
Connection size | 9 x 12 in |
Outer Diameter | 30 mm |
VDE tested | No |
Double hex insert | No |
Low spark model | No |
Weight | 45 g |
Model | Metric |