STAHLWILLE

STAHLWILLE Oil filter socket 3/8'' - 36mm

  • ERIKS:23778558
  • Manufacturer:4018754164844
Image 1
For fitting and removing oil filter covers when changing oil filter cartridges.
Save to list

€31.57/ pieceexcl. VAT

€38.20incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
36 mm
Connection size
3/8 in
Weight
171 g