Products
Brands
About Eriks
Customer service
BE - English
Home
Nylon hammer - 60mm
STAHLWILLE Nylon hammer - 60mm
ERIKS:
23781231
Manufacturer:
4018754197606
With interchangeable heads of shockproof nylon vestamid and hickory handles.
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 18/11/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Brand
STAHLWILLE
Weight
1339 g
Diameter
60 mm
Length
380 mm
Material stick
Hickory
See all variants
Log in