STAHLWILLE

STAHLWILLE Nylon hammer - 50mm

  • ERIKS:23781230
  • Manufacturer:4018754197590
Image 1
With interchangeable heads of shockproof nylon vestamid and hickory handles.
Save to list

€60.45/ pieceexcl. VAT

€73.14incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Weight
898 g
Diameter
50 mm
Length
340 mm
Material stick
Hickory