STAHLWILLE

STAHLWILLE Nylon hammer - 40mm

  • ERIKS:23781229
  • Manufacturer:4018754197583
Image 1
With interchangeable heads of shockproof nylon vestamid and hickory handles.
Save to list

€41.58/ pieceexcl. VAT

€50.31incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Weight
546 g
Diameter
40 mm
Length
320 mm
Material stick
Hickory