Products
Brands
About Eriks
Customer service
BE - English
Home
Nylon hammer - 35mm
STAHLWILLE Nylon hammer - 35mm
ERIKS:
23781228
Manufacturer:
4018754197576
With interchangeable heads of shockproof nylon vestamid and hickory handles.
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 13/11/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Brand
STAHLWILLE
Weight
413 g
Diameter
35 mm
Length
290 mm
Material stick
Hickory
See all variants
Log in